Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Disconnect .187x.020, 16-14 Awg, PK1000

  • Zoro #: G0425090
  • Mfr #: D14-188-M
$190.12 ($0.19/unit)
  • Item: Disconnect .187x.020,16-14 Awg,PK1000
  • Country of Origin (subject to change): Mexico
See full product details
This item ships free.

Panduit #D14-188-M Specifications

  • Zoro #: G0425090
  • Mfr #: D14-188-M
Item: Disconnect .187x.020,16-14 Awg,PK1000 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

The vibration resistant female disconnect in metallic brass helps overcome the failures caused by high vibration. It has a tab size of 0.187 x 0.020" (4.8 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.58" (14.7 mm) long and 0.23" (5.8 mm) wide. The disconnect is non-insulated, tin-plated, has a standard barrel configuration and a sleeved barrel. It comes in boxes of 10,000.

Reviews of Panduit #D14-188-M