Divider, Gray, PVC, Dividers

PANDUIT| Zoro #: G0357831| Mfr #: T45DW8

$8.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.26"
Fittings Sub-Category: Dividers
Item: Divider
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0357831 Mfr #: T45DW8
Width: 0.26"Fittings Sub-Category: Dividers
Item: DividerFor Use With: Pan-Way(R) T-45 Raceway
Color: GrayHeight: 0.06"
Length: 8 ft.Material: PVC
Standards: ULCountry of Origin (subject to change): United States

Description

Divider, Height 0.06 In., Width 0.26 In., Length 8 ft., Color Gray, Material PVC, Standards UL, For Use With Pan-Way(R) T-45 Raceway

Reviews