KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Divider, Gray, PVC, Dividers

PANDUIT| Zoro #: G2222123| Mfr #: TGDW8

$12.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.46"
Fittings Sub-Category: Dividers
Item: Divider
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2222123 Mfr #: TGDW8
Width: 0.46"Fittings Sub-Category: Dividers
Item: DividerFor Use With: Pan-Way(R) TG-70 Raceway
Color: GrayHeight: 0.08"
Length: 8 ft.Material: PVC
Standards: ULCountry of Origin (subject to change): United States

Description

Divider, Height 0.08 In., Width 0.46 In., Length 8 ft., Color Gray, Material PVC, Standards UL, For Use With Pan-Way(R) TG-70 Raceway

Reviews