SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Divider Wall, 4 In H, Slotted, Gray, PVC

PANDUIT| Zoro #: G1954705| Mfr #: SD4H6

$34.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Wiring Duct Divider WallLength: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954705 Mfr #: SD4H6
Color: GrayItem: Wiring Duct Divider Wall
Length: 6 ft.Material: Lead Free PVC
For Use With: Slotted 4" Nominal Height DuctStandards: UL508/508AUL94 V-0
Country of Origin (subject to change): United States

Description

Wiring Duct Divider Wall, For Use With Slotted 4 In. Nominal Height Duct, Length 6 ft., Material Lead Free PVC, Color Gray, Standards UL508/508AUL94 V-0

Reviews