Panduit
Double Loop Tie, 7.6L (193mm), Standard,
- Zoro #: G2751518
- Mfr #: PLB2S-M30
Hover or click to zoom Tap to zoom
Key Features
- Length: 7.6 in
- Color: Black
- Width: 0.19 in
- Tensile Strength: 50 lb
- Max. Bundle Dia.: 1.8 in
- Material: Nylon 6.6
- Temp. Range: -60 to 115°C
- Standards: UL Recognized
$252.99
Pk of 1000, $0.25/ea
Subtotal: $252.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT 15-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 PLT4.5S-C0
- PANDUIT Cable Tie, Min, 5.6", Bl, Wrnyl, PK5000 PLT1.5M-XMR0
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100 PLT2I-C
- PANDUIT 7-29/32" L, 0.19" W, Black Plastic Cable Tie, Thickness: 1/8" PLP2S-M0
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 ABM100-A-C
- PANDUIT 20-7/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Package quantity: 25 PLT5EH-Q
- PANDUIT Cable Tie, 7.4L (188mm), Standard, Flame PLT2S-M60
- PANDUIT Heat Trace MLT Wave Tie, 304 SS, Extra Heavy, HTMLT12WEH-Q, PK 25 HTMLT12WEH-Q
- PANDUIT MLT Tie, 316 SS, Fully Coated, Heavy, 6 MLTFC1.5H-CP316
- RETYZ Releasable Tie, 100PK EVT-S10FG-TA
- TIRE DOWN TIRE DOWN 59135 Strap Bolt & Nut - 8 Pack T6G-59135
- Panduit Cable Ties