KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drop Ceiling/Entrance End, Off White

PANDUIT| Zoro #: G0320731| Mfr #: DCEFXIW-X

$7.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.12"
Fittings Sub-Category: End Fittings
Item: Drop Ceiling/Entrance End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320731 Mfr #: DCEFXIW-X
Width: 2.12"Fittings Sub-Category: End Fittings
Item: Drop Ceiling/Entrance EndFor Use With: LD3, LDPH3, LDS3, LD5, LDPH5, LDS5, LD10 and LDPH10 Raceways
Color: off WhiteMounting: Snap on
Height: 2.93"Length: 4.1"
Material: PVCStandards: UL, CSA
Country of Origin (subject to change): United States

Description

Drop Ceiling/Entrance End, Height 2.93 In., Width 2.12 In., Length 4.1 In., Color Off White, Material PVC, Mounting Snap On, Standards UL, CSA, For Use With LD3, LDPH3, LDS3, LD5, LDPH5, LDS5, LD10 and LDPH10 Raceways

Reviews