Panduit
DtCable Tie, S, Acetal, Ex-H, 13.5l, Blk, PK50
- Zoro #: G0413233
- Mfr #: DT4EH-L0
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Item: DtCable Tie,S,Acetal,Ex-H,13.5l,Blk,PK50
- Package Quantity: 50
$88.29
Pk of 50, $1.77/ea
Subtotal: $88.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie BK PK 25 SG450HG-Q0
- PANDUIT Wide Strap Cble Ty EH Cross-Sct 15.1L/384mm I, PLWS4EH-TL350, PK 250 PLWS4EH-TL350
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 SGABM25-AV-C300
- PANDUIT StrongHold Cable Tie, 14.57L (370mm), .1 S15-50-M
- PANDUIT 14-1/2" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 PLT4H-C
- PANDUIT Cable Tie, 4"L, Nylon, Red, PK50 PLT1M-L2
- PANDUIT 20-7/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Material: Nylon 6.6 PRT5EH-C
- PANDUIT Cable Tie, 20.98" L, Nylon, Black, PK50 S21-120-L0
- PANDUIT Cable Tie, In-Line, 14.4L (367mm), Weath HV9100-C0
- US CABLE TIES Cable Tie, 17", 50 lb, Natural Nylon, 100 Pack SD17N100
- RIP-TIE Hook and Loop Cable Tie, 1/4x5.5", PK252 Q-55-252-W
- Panduit Cable Ties