Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Duct Cvr, Pvc, 3w x 6 ft., Blk, PK6

  • Zoro #: G0416313
  • Mfr #: C3BL6
$15.99 10% off
$14.39 ($2.40/unit)
  • Item: Duct Cvr,Pvc,3w x 6 ft.,Blk,PK6
  • Shop By: Cyber Deals
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Panduit #C3BL6 Specifications

  • Zoro #: G0416313
  • Mfr #: C3BL6
Item: Duct Cvr,Pvc,3w x 6 ft.,Blk,PK6 Shop By: Cyber Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Duct cover, 3 W x 6' length, PVC, black.

Reviews of Panduit #C3BL6