Panduit
Dynamic Cable Manager, Vhbadh, 1.12", PK100
Mfr # ABDCM30-AV-C
Zoro # G0425124
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon 6.6
- Height 0.66 in
- Length 1.12"
- Width 1.12"
Explore More Products
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 RER.75-S6-X
- PANDUIT Harness Spring Wire, 1", PK10 PBSC1-X
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 AST25-5-C100
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 ABMM-A-D
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 ABM100-AT-C0
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa QB-TILE-GRY
- PANDUIT Cable Support System, Nylon, Black, PK10 JP4SBC87-X20
- PANDUIT Clamp, .88" Bdl, Im, Wrbl, PK100 PC087-H25D-C0
- PANDUIT FITTING AND COVER INSIDE V 90O E FRIVRA6X4LBL
- REIKU System support, For 12mm Tubing, PK10 PAHOB-12
- MAG DADDY Magnetic J-Hook side mount JH12MS-10
- Panduit Cable Supports