SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fast-Snap Box, Off White, PVC, Boxes

PANDUIT| Zoro #: G2053581| Mfr #: JB1FSIW-A

$9.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: off WhiteItem: Fast-Snap BoxLength: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2053581 Mfr #: JB1FSIW-A
Color: off WhiteItem: Fast-Snap Box
Length: 5"Fittings Sub-Category: Boxes
Width: 3.26"Height: 1.62"
For Use With: Pan-Way(R) T-45 or LD Profile RacewaysMaterial: PVC
Standards: ULCountry of Origin (subject to change): United States

Description

Fast-Snap Box, Height 1.62 In., Width 3.26 In., Length 5 In., Color Off White, Material PVC, Standards UL, For Use With Pan-Way(R) T-45 or LD Profile Raceways

Reviews