Female Disconnect, Blue, 16-14AWG, PK10

PANDUIT| Zoro #: G1539526| Mfr #: DNG14-250FB

$17.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1539526 Mfr #: DNG14-250FB
Insulation Color: BlueStandards: UL Listed/CSA Certified
Max. Temp.: 221 Degrees FOverall Length: 0.930"
Wire Range: 16 to 14 AWGMax. Voltage: 600V
Connection Material: Tin-Plated BrassTab Size: 0.032" x 0.250"
Item: Female DisconnectInsulation: Full
Connection Type: CrimpBarrel Inside Dia.: 0.152"
Insulation Type: NylonCountry of Origin (subject to change): Mexico

Product Description

Female Disconnect, Insulation Full, Insulation Type Nylon, Insulation Color Blue, Wire Range 16 to 14 AWG, Tab Size 0.032 In. x 0.250 In., Barrel Inside Dia. 0.152 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.930 In., Connection Material Tin-Plated Brass, Standards UL Listed/CSA Certified, Connection Type Crimp, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.