Panduit
Fir Tree Push Mount, .34"-.36" (8.8mm -
- Zoro #: G2770460
- Mfr #: PUM-925-M0
Hover or click to zoom Tap to zoom
$244.17
Pk of 1000, $0.24/ea
Subtotal: $244.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #PUM-925-M0 Specifications
- Zoro #: G2770460
- Mfr #: PUM-925-M0
- UPC #: 7498339822
- Country of Origin (subject to change): Costa Rica
Description
Fir Tree Push Mount, .34"-.36" (8.8mm - 9.3mm) Panel Hole Dia Range, Nylon, BL
Technical Guides
Reviews of Panduit #PUM-925-M0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT Cable Tie, Metal Barb, 14.9L (378mm), Li BT4LH-TL300
- PANDUIT 9-45/64" L, 9/64" W, natural Plastic Cable Tie, Package quantity: 100 PLT2.5I-C
- PANDUIT 27/64" L, 5/32" W, Black Plastic Cable Tie Mount, Package quantity: 1000 PBMS-H25-M0
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 1000 PLT3I-M
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 PLT2S-M2
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 MLT6H-LP
- PANDUIT Cable Tie in a box, 3.9L (99mm), Miniatu PLT1M-MP0
- PANDUIT 33/64" L, 5/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor TM1S6-M0
- PANDUIT Cable Tie, In-Line, 7.6L, 193mm), Standa CBR2S-M39
- RIP-TIE Heavy Duty Strap, Blue, 2"x36", PK10 OW-36-010-BU
- 3M 24" L Extra Heavy Duty Cable Tie NAT PK 500 CT24NT175-L
- Panduit Cable Ties