Panduit
Fixed Dia Clamp, .87" (22.1mm) Bundle, #
- Zoro #: G2775415
- Mfr #: CCH87-S10-D0
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Material: Weather Resistant Nylon 6.6
- Application: For securing wires and cables via fixed diameter clamping
- Overall Width (In.): 0.5
- Overall Length (In.): 1.325
- Mount Method: #10 (M5) Screw
- Minimum Operating Temperature (°C): -60
- Overall Height (mm): 24.7
$160.99
Pk of 500, $0.32/ea
Subtotal: $160.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Clip-On Wire Marker, 0-9 PCA11-0-9
- PANDUIT Clip-On Wire Marker, 2 PCA23-2
- PANDUIT Wire Bundle Strap 6 Square Inch Of Bundl WBS6-Q60
- PANDUIT Latching Wire Clip, Push Mount, .75" (19.1mm, LWC75-H25-C14, PK 100 LWC75-H25-C14
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK CCPL1H1013-X
- PANDUIT Cable Cleat, Polymer, 2-Hole Configuration (10 Pack), 10PK CCPL2H5870-X
- PANDUIT Cable Cleat, Stainless Steel, Trefoil Co (10 Pack), 10PK CCSSTR2025-X
- PANDUIT Cable Cleat, Aluminum, 1-Hole Configuration (10 Pack), 10PK CCAL1H3846-X
- PANDUIT Clip-On Wire Marker, 0-9 PCA07-0-9
- STEEL GRIP CABLETIE W/MNT 8""50#BLK MT-S-200-8-UV15
- NATIONAL MFG/SPECTRUM BRANDS HHI 316 ZN Cable Clamp N248-286
- Panduit Cable Clamps & Clips