Panduit
Fixed Diameter Clamp, No.10, White, PK100
- Zoro #: G0763408
- Mfr #: CCH44-S10-C
Hover or click to zoom Tap to zoom
Key Features
- Color: Natural
- Width: 0.50"
- Material: Nylon 6.6
- Mounting Hole Diameter (In.): 0.203
- Overall Length (mm): 21.05
- Environment: Indoor
- Application: For securing wires and cables via fixed diameter clamping
- Maximum Operating Temperature (°F): 185
$16.19
Pk of 100, $0.16/ea
Subtotal: $16.19
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 CCH150-S10-C
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 CCH100-S10-C
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 CCH25-S10-C0
- PANDUIT Wire Clips - Push Mount, PK500 PC087-H25D-D0
- PANDUIT Clip-On Wire Marker, 6 PCA23-6
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 MPMH38-L0
- PANDUIT Cable Cleat, Stainless Steel, Trefoil Co (10 Pack), 10PK CCSSTR2025-X
- PANDUIT Cable Cleat, Stainless Steel, Trefoil Co (10 Pack), 10PK CCSSTR4248-X
- PANDUIT One-Piece Strut Clamp with Saddle Used t PSCH6B
- ZORO SELECT Cable Clip, C-Type, PK25 6EEF5
- MELTRIC 512P0N07 HANDLE w/NPT 512P0N07
- Panduit Cable Clamps & Clips