Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50
  • Zoro #: G0287948
  • Mfr #: P10-10F-L
$20.87 ($0.42/unit)
  • Seam: Brazed
  • Wire Range: 12 to 10 AWG
  • Connection Type: Crimp
See full product details
Orders over $50 ship free.

Panduit #P10-10F-L Specifications

  • Zoro #: G0287948
  • Mfr #: P10-10F-L
Seam: Brazed Wire Range: 12 to 10 AWG
Connection Type: Crimp Insulation Color: Bare
Stud Size: #10 Connection Material: Copper
Features: Fork Design Provides for Fast and Easy Installation, Without The Need to Remove Fastener, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Barrel of Terminal Internally Beveled to Provide Max. Voltage: 2000V
Standards: UL listed, CSA certified Item: Fork Terminal
Insulation Type: Bare Overall Length: 0.780"
Tongue Width - Wire Connector: 0.37" Terminal Type: Standard
Terminal Connection: Crimp Max. Temp.: 302 Degrees F
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 12 to 10 AWG, Stud Size #10, Seam Brazed, Overall Length 0.780 In., Max. Voltage 2000V, Max. Temp. 302 Degrees F, Connection Material Copper, Tongue Width - Wire Connector 0.37 In., Standards UL Listed, CSA Certified

Reviews of Panduit #P10-10F-L