Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
22-18 AWG Nylon Fork Terminal #10 Stud PK100
  • Zoro #: G0287248
  • Mfr #: PN18-10F-C
$70.14 ($0.70/unit)
  • Connection Type: Crimp
  • Tongue Width - Wire Connector: 0.35"
  • Seam: Grip Sleeved
See full product details
This item ships free.

Panduit #PN18-10F-C Specifications

  • Zoro #: G0287248
  • Mfr #: PN18-10F-C
Connection Type: Crimp Tongue Width - Wire Connector: 0.35"
Seam: Grip Sleeved Insulation Type: Nylon
Features: Fork Design Provides for Fast and Easy Installation, Without The Need to Remove Fastener, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Barrel of Terminal Internally Beveled to Provide Standards: UL listed, CSA certified
Max. Voltage: 600V Wire Range: 22 to 18 AWG
Connection Material: Copper Overall Length: 0.860"
Stud Size: #10 Insulation Color: Red
Max. Temp.: 221 Degrees F Item: Fork Terminal
Terminal Connection: Crimp Terminal Type: Standard
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Nylon, Insulation Color Red, Wire Range 22 to 18 AWG, Stud Size #10, Seam Grip Sleeved, Overall Length 0.860 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Tongue Width - Wire Connector 0.35 In., Standards UL Listed, CSA Certified

Reviews of Panduit #PN18-10F-C