Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
18-14 AWG Non-Insulated Fork Terminal #6 Stud PK100
  • Zoro #: G0287808
  • Mfr #: P14-6F-C
$29.70 ($0.30/unit)
  • Connection Material: Copper
  • Wire Range: 18 to 14 AWG
  • Features: Fork Design Provides for Fast and Easy Installation, Without The Need to Remove Fastener, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Barrel of Terminal Internally Beveled to Provide
See full product details
Orders over $50 ship free.

Panduit #P14-6F-C Specifications

  • Zoro #: G0287808
  • Mfr #: P14-6F-C
Connection Material: Copper Wire Range: 18 to 14 AWG
Features: Fork Design Provides for Fast and Easy Installation, Without The Need to Remove Fastener, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Barrel of Terminal Internally Beveled to Provide Insulation Color: Bare
Seam: Brazed Item: Fork Terminal
Terminal Type: Standard Max. Voltage: 2000V
Connection Type: Crimp Standards: UL listed, CSA certified
Tongue Width - Wire Connector: 0.28" Stud Size: #6
Insulation Type: Bare Terminal Connection: Crimp
Max. Temp.: 302 Degrees F Overall Length: 0.630"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 18 to 14 AWG, Stud Size #6, Seam Brazed, Overall Length 0.630 In., Max. Voltage 2000V, Max. Temp. 302 Degrees F, Connection Material Copper, Tongue Width - Wire Connector 0.28 In., Standards UL Listed, CSA Certified

Reviews of Panduit #P14-6F-C