Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
22-16 AWG Non-Insulated Fork Terminal #6 Stud PK1000
  • Zoro #: G0287710
  • Mfr #: P18-6F-M
$113.45 ($0.11/unit)
  • Item: Fork Terminal
  • Stud Size: #6
  • Seam: Brazed
See full product details
This item ships free.

Panduit #P18-6F-M Specifications

  • Zoro #: G0287710
  • Mfr #: P18-6F-M
Item: Fork Terminal Stud Size: #6
Seam: Brazed Max. Voltage: 2000V
Standards: UL listed, CSA certified Wire Range: 22 to 16 AWG
Insulation Color: Bare Features: Fork Design Provides for Fast and Easy Installation, Without The Need to Remove Fastener, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Barrel of Terminal Internally Beveled to Provide
Terminal Type: Standard Max. Temp.: 302 Degrees F
Tongue Width - Wire Connector: 0.28" Overall Length: 0.630"
Connection Material: Copper Insulation Type: Bare
Terminal Connection: Crimp Connection Type: Crimp
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 22 to 16 AWG, Stud Size #6, Seam Brazed, Overall Length 0.630 In., Max. Voltage 2000V, Max. Temp. 302 Degrees F, Connection Material Copper, Tongue Width - Wire Connector 0.28 In., Standards UL Listed, CSA Certified

Reviews of Panduit #P18-6F-M