Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

18-14 AWG Nylon Fork Terminal #6 Stud PK100

  • Zoro #: G0059711
  • Mfr #: PN14-6F-C

$76.54 ($0.77/unit)

  • Connection Material: Copper
  • Insulation Color: Blue
  • Item: Fork Terminal
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Panduit #PN14-6F-C Specifications

  • Zoro #: G0059711
  • Mfr #: PN14-6F-C
Connection Material: Copper Insulation Color: Blue
Item: Fork Terminal Wire Range: 18 to 14 AWG
Max. Voltage: 600V Terminal Type: Standard
Max. Temp.: 221 Degrees F Seam: Grip Sleeved
Stud Size: #6 Features: Fork Design Provides for Fast and Easy Installation, Without The Need to Remove Fastener, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Barrel of Terminal Internally Beveled to Provide
Tongue Width - Wire Connector: 0.28" Standards: UL listed, CSA certified
Overall Length: 0.790" Connection Type: Crimp
Insulation Type: Nylon Terminal Connection: Crimp
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Nylon, Insulation Color Blue, Wire Range 18 to 14 AWG, Stud Size #6, Seam Grip Sleeved, Overall Length 0.790 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Tongue Width - Wire Connector 0.28 In., Standards UL Listed, CSA Certified

Reviews of Panduit #PN14-6F-C