Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100
  • Zoro #: G0287771
  • Mfr #: P14-8F-CG
$32.00 ($0.32/unit)
  • Seam: Brazed
  • Connection Type: Crimp
  • Max. Temp.: 302 Degrees F
See full product details
Orders over $50 ship free.

Panduit #P14-8F-CG Specifications

  • Zoro #: G0287771
  • Mfr #: P14-8F-CG
Seam: Brazed Connection Type: Crimp
Max. Temp.: 302 Degrees F Features: Fork Design Provides for Fast and Easy Installation, Without The Need to Remove Fastener, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Barrel of Terminal Internally Beveled to Provide
Terminal Connection: Crimp Insulation Color: Bare
Max. Voltage: 2000V Stud Size: #8
Item: Fork Terminal Standards: UL listed, CSA certified
Terminal Type: Standard Insulation Type: Bare
Connection Material: Copper Wire Range: 18 to 14 AWG
Overall Length: 0.690" Tongue Width - Wire Connector: 0.31"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 18 to 14 AWG, Stud Size #8, Seam Brazed, Overall Length 0.690 In., Max. Voltage 2000V, Max. Temp. 302 Degrees F, Connection Material Copper, Tongue Width - Wire Connector 0.31 In., Standards UL Listed, CSA Certified

Reviews of Panduit #P14-8F-CG