Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12-10 AWG Nylon Fork Terminal #8 Stud PK50

  • Zoro #: G0059757
  • Mfr #: PN10-8F-L
$54.49 ($1.09/unit)
  • Tongue Width - Wire Connector: 0.37 in
  • Stud Size: #8
  • Seam: Grip Sleeved
See full product details
Orders over $75 ship free.

Panduit #PN10-8F-L Specifications

  • Zoro #: G0059757
  • Mfr #: PN10-8F-L
Tongue Width - Wire Connector: 0.37 in Stud Size: #8
Seam: Grip Sleeved Terminal Type: Standard
Features: Barrel of Terminal Internally Beveled to Provide, Fork Design Provides for Fast and Easy Installation, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Without The Need to Remove Fastener Standards: CSA Certified, UL Listed
Terminal Connection: Crimp Max. Voltage: 600 V
Connection Material: Copper Wire Range: 12 to 10 AWG
Connection Type: Crimp Overall Length: 1.03 in
Insulation Type: Nylon Item: Fork Terminal
Max. Temp.: 221 Degrees F Insulation Color: Yellow
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Nylon, Insulation Color Yellow, Wire Range 12 to 10 AWG, Stud Size #8, Seam Grip Sleeved, Overall Length 1.03 in, Max. Voltage 600 V, Max. Temp. 221 Degrees F, Connection Material Copper, Tongue Width - Wire Connector 0.37 in, Standards CSA Certified, UL Listed

Reviews of Panduit #PN10-8F-L