Panduit
Fully Coated Imlt Tie, 316L Ss, Heavy, 23 (100 Pack), 100PK
- Zoro #: G804858590
- Mfr #: IMLTFC64H-C6L
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Tensile Strength: 200 lb
- Max. Bundle Dia.: 2.5
- Material: Stainless Steel
- Temp. Range: 302 Degrees F to -40 Degrees F
- Cable Tie Duty: Heavy Duty
- Standards: UL Listed (File # E56854)
- Indoor/Outdoor: Indoor/Outdoor
$172.99
Pk of 100, $1.73/ea
Subtotal: $172.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 1000 BT4I-M
- PANDUIT 7-13/16" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 500 PLWP2S-D
- PANDUIT Mount Assembly Plt Tie Side-Fixed, Paral (500 Pack), 500PK CMSA12-2S-D300
- PANDUIT Screws, #8 Size, 3/4" Long, PK100 QB-S8-750-C
- PANDUIT Cable Tie, 11.5, Polypropylene, Blue, PK100 PLT3S-C186
- PANDUIT Pantypmtie, Nyl, Std, 7.9, Ts222, Nat, PK1000 PLP2S-M
- PANDUIT Fir Tree Push Mount Assembly, .25"–.28 PUM-071-B2S-D30
- PANDUIT Cable Tie, 3.9"L (99mm), Miniature, Nylo PLT1M-M120
- PANDUIT Cable Tie, 2-Piece, 14.8L (376mm), Light SST4H-D30
- RIP-TIE Original Rip-Tie CableWrap 10-Pack, PK 10 D-10-010-BN
- RIP-TIE Original Rip-Tie CableWrap 10-Pack, PK 10 D-10-010-RW
- Panduit Cable Ties