Panduit
Fully Coated Imlt Tie, 316L Ss, Heavy, 31 (100 Pack), 100PK
- Mfr # IMLTFC86H-C6L
- Zoro # G604858561
$193.99
Subtotal: $193.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 200 lb
- Max. Bundle Dia. 3.4
- Material Stainless Steel
- Temp. Range 302 Degrees F to -40 Degrees F
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PANDUIT Fully Coated Imlt Tie, 316L Ss, Standard (100 Pack), 100PK IMLTFC203S-C6L
- PANDUIT Imlt Tie, 304 Ss, Standard, 127Mm (5.0"), (100 Pack), 100PK IMLT25S-C
- PANDUIT Fully Coated Imlt Tie, 316L Ss, Heavy, 36 (50 Pack), 50PK IMLTFC102H-L6L
- PANDUIT Cable Tie, 8, Polypropylene, Blue, PK100 PLT2I-C186
- PANDUIT Cable Tie, 4.8"L, Nylon, White, PK100 PLT1S-C
- PANDUIT Cable Tie, 14.7"L, Nylon, Black, PK100 ILT4S-C0
- PANDUIT Cable Tie, Metal Barb, 27.5L (699mm), Li BT8LH-C300
- PANDUIT Cable Tie, S, Nyl, Inter, 10.4, Nat, PK1000 CBR3I-M
- PANDUIT Stainless Steel Cable Tie, 7.9"L, PK100 MLTFC2S-CP316
- PANDUIT Cable Tie, 15.5", Nylon, White, PK250 BC4LH-S25-TL
- NITE IZE Replacement for Nite IZE Kbb5-03-01 KBB5-03-01 NITE IZE
- Panduit Cable Ties