KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GFCI Three Sided Hanging Box, Gray

PANDUIT| Zoro #: G2210467| Mfr #: T70HB3GFCI-X

$9.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.78"
Fittings Sub-Category: Boxes
Item: GFCI Three Sided Hanging Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2210467 Mfr #: T70HB3GFCI-X
Width: 2.78"Fittings Sub-Category: Boxes
Item: GFCI Three Sided Hanging BoxFor Use With: Pan-Way(R) T-70 Raceway
Color: GrayHeight: 5.7"
Length: 8.6"Material: PVC
Standards: ULCountry of Origin (subject to change): United States

Description

GFCI Three Sided Hanging Box, Height 5.7 In., Width 2.78 In., Length 8.6 In., Color Gray, Material PVC, Standards UL, For Use With Pan-Way(R) T-70 Raceway

Reviews