Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
H, Ltie, Loop Style, 8l, .5w, Bu, PK10
  • Zoro #: G0257011
  • Mfr #: HLT2I-X6
$13.64 ($1.36/unit)
  • Item: H,Ltie,Loop Style,8l,.5w,Bu,PK10
  • Length: 8
  • Color: Blue
See full product details
Orders over $50 ship free.

Panduit #HLT2I-X6 Specifications

  • Zoro #: G0257011
  • Mfr #: HLT2I-X6
Item: H,Ltie,Loop Style,8l,.5w,Bu,PK10 Length: 8
Color: Blue Package quantity: 10
Width: 0.5 Country of Origin (subject to change): Costa Rica
Feedback Help us improve our product information

Description

Tak-Ty? hook & loop cable loop tie, 8.0 (203mm) length, .50 (12.7mm) width, nylon loop, polyethylene hook, blue.

Reviews of Panduit #HLT2I-X6