KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hinged Data Bracket, Off White

PANDUIT| Zoro #: G0874684| Mfr #: T45HDBIW

$5.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.54"
Fittings Sub-Category: Brackets
Item: Hinged Data Bracket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0874684 Mfr #: T45HDBIW
Width: 2.54"Fittings Sub-Category: Brackets
Item: Hinged Data BracketFor Use With: 3000 Raceway
Color: off WhiteMounting: Snap on
Height: 1.95"Length: 6"
Material: PVCStandards: UL, CSA
Country of Origin (subject to change): United States

Description

Hinged Data Bracket, Height 1.95 In., Width 2.54 In., Length 6 In., Color Off White, Material PVC, Mounting Snap On, Standards UL, CSA, For Use With 3000 Raceway

Reviews