Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hook, Loop Roll, 75 ft, .75w, Green, 1rl

  • Zoro #: G0419621
  • Mfr #: HLS-75R5
$90.21
  • Item: Hook,Loop Roll,75 ft,.75w,Green,1rl
  • Width: 0.75
  • Length: 75'
See full product details
This item ships free.

Panduit #HLS-75R5 Specifications

  • Zoro #: G0419621
  • Mfr #: HLS-75R5
Item: Hook,Loop Roll,75 ft,.75w,Green,1rl Width: 0.75
Length: 75' Color: Green
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hook,Loop Roll,75 ft,.75w,Green,1rl

Reviews of Panduit #HLS-75R5