20 ft L Wrap Hook-&-Loop Cable Tie Kit BK PK 10

PANDUIT| Zoro #: G2154126| Mfr #: TTS-35RX0

$253.53 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.04"
Temp. Range: -22 Degrees to 194 Degrees F
Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2154126 Mfr #: TTS-35RX0
Thickness: 0.04"Temp. Range: -22 Degrees to 194 Degrees F
Material: NylonWidth: 0.75"
Includes: (10) 420" Rolls of Hook-and-Loop Tape and a Tape CutterMax. Bundle Dia.: 3.0"
Color: BlackLength: 20 ft.
Tensile Strength: 40 lb.Item: Hook-and-Loop Cable Tie Kit
Design: WrapCountry of Origin (subject to change): Germany

Description

Hook-and-Loop Cable Tie Kit, Design Tak-Tape Reusable Hook-and-Loop, Tensile Strength 40 lb., Width 0.75 In., Length 420.0 In., Color Black, Max. Bundle Dia. 3.0 In., Thickness 0.035 In., Material Nylon, Temp. Range -22 to 194 Degrees F, Includes (10) 420 In. Rolls of Hook-and-Loop Tape and a Tape Cutter, Package Quantity 10

Reviews