Panduit
15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK
Mfr # HLS-15R0
Zoro # G0783632
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 50 lb.
- Max. Bundle Dia. Variable
- Material Nylon
- Temp. Range 0 Degrees to 220 Degrees F
Explore More Products
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 HLT3I-X0
- PANDUIT 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK HLM-15R0
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 HLT2I-X0
- PANDUIT 7.9" L Miniature Cable Tie BK PK 1000 BT2M-M0
- PANDUIT 12" L Cable Tie NAT PK 1000 BT3S-M
- PANDUIT Cable Tie, 7.6"L, Nylon, Black, PK100 PLB2S-C0
- PANDUIT StrongHold Cable Tie, 7.87L (200mm), .14 S8-40-M0
- PANDUIT IMS Strapping Blue, 316L SS, Epoxy FC, Â IMSP16T35-QR6LB
- PANDUIT Cable Tie, 14.5", 120 lb. TS, Black, PK250 PLT4H-TL30/147
- US CABLE TIES Cable Tie, 8", Double Head, UV Black Nylon, 25 Pack DH8B25
- KABLE KONTROL Cable Zip Ties 11" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack CT277
- Panduit Cable Ties