BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

18" L Buckle Hook-&-Loop Cable Tie BK PK 10

PANDUIT| Zoro #: G0379443| Mfr #: UCT5S-X0

$27.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 18"Thickness: 0.1"Width: 0.85"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0379443 Mfr #: UCT5S-X0
Length: 18"Thickness: 0.1"
Width: 0.85"Tensile Strength: 50 lb.
Item: Hook-and-Loop Cable TieMax. Bundle Dia.: 5.0"
Temp. Range: 0 Degrees to 140 Degrees FMaterial: Nylon
Design: BuckleColor: Black
Country of Origin (subject to change): Costa Rica

Description

Hook-and-Loop Cable Tie, Design Buckle, Tensile Strength 50 lb., Width 0.85 In., Length 18.0 In., Color Black, Max. Bundle Dia. 5.0 In., Thickness 0.1 In., Material Nylon, Temp. Range 0 Degrees to 140 Degrees F, Package Quantity 10

Reviews