KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

18" L Cut-to-Length Hook-&-Loop Cable Tie BK PK 10

PANDUIT| Zoro #: G1258713| Mfr #: HLS5S-X0

$28.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.75"
Temp. Range: 0 Degrees to 220 Degrees F
Design: Cut to Length
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1258713 Mfr #: HLS5S-X0
Width: 0.75"Temp. Range: 0 Degrees to 220 Degrees F
Design: Cut to LengthItem: Hook-and-Loop Cable Tie
Color: BlackMax. Bundle Dia.: 5.0"
Tensile Strength: 50 lb.Length: 18"
Thickness: 0.1"Material: Nylon
Country of Origin (subject to change): United States

Description

Hook-and-Loop Cable Tie, Design Cut to Length, Tensile Strength 50 lb., Width 0.75 In., Length 18.0 In., Color Black, Max. Bundle Dia. 5.0 In., Thickness 0.1 In., Material Nylon, Temp. Range 0 Degrees to 220 Degrees F, Package Quantity 10

Reviews