Panduit
12" L Buckle Hook-&-Loop Cable Tie BK PK 10
Mfr # UGCTE3S-X0
Zoro # G2096482
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Color Black
- Width 0.85"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 3.0"
Explore More Products
- PANDUIT 7.4" L Cable Tie NAT PK 100 PLT2S-C
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 SG100M-C
- PANDUIT 7-13/32" L, 0.19" W, natural Plastic Cable Tie, Locking Style: Releasable PRT2S-C
- PANDUIT 12" L Cable Tie NAT PK 1000 BT3S-M
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK250 PLT4H-TL00
- PANDUIT Cable Tie, 7.87" L, Black, PK100 S8-18-C0
- PANDUIT 5-39/64" L, 9/64" W, Yellow Plastic Cable Tie, Package quantity: 1000 PLT1.5I-M4Y
- PANDUIT MLT Tie, 316 SS, Super Heavy, 42.2 (1072mm), MLT12SH-Q316, PK 25 MLT12SH-Q316
- PANDUIT 15-7/64"" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 1000 BT4S-M300
- PARTNERS BRAND UV Cable Ties, 18#, 7", Black, 1000/Case CTUV718
- PANDUIT 3-29/32" L, 3/32" W, Black Plastic Cable Tie, Basic Material: Nylon PLT1M-C00
- Panduit Cable Ties