SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

18" L Buckle Hook-&-Loop Cable Tie BK PK 10

PANDUIT| Zoro #: G2182266| Mfr #: UGCTC5S-X0

$39.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Hook-and-Loop Cable TieMax. Bundle Dia.: 5.0"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2182266 Mfr #: UGCTC5S-X0
Color: BlackItem: Hook-and-Loop Cable Tie
Max. Bundle Dia.: 5.0"Tensile Strength: 50 lb.
Temp. Range: 0 Degrees to 140 Degrees FThickness: 0.1"
Width: 0.85"Length: 18"
Material: NylonDesign: Buckle
Country of Origin (subject to change): Costa Rica

Description

Hook-and-Loop Cable Tie, Design Buckle, Tensile Strength 50 lb., Width 0.85 In., Length 18.0 In., Color Black, Max. Bundle Dia. 5.0 In., Thickness 0.1 In., Material Nylon, Temp. Range 0 Degrees to 140 Degrees F, Package Quantity 10

Reviews