DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

18.7" L Buckle Hook-&-Loop Cable Tie BK PK 10

PANDUIT| Zoro #: G2435736| Mfr #: UGCTE5S-X0

$31.33 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Bundle Dia.: 5.0"
Thickness: 0.1"
Temp. Range: 0 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2435736 Mfr #: UGCTE5S-X0
Max. Bundle Dia.: 5.0"Thickness: 0.1"
Temp. Range: 0 Degrees to 140 Degrees FColor: Black
Width: 0.85"Tensile Strength: 50 lb.
Material: NylonLength: 18.7"
Item: Hook-and-Loop Cable TieDesign: Buckle
Country of Origin (subject to change): Costa Rica

Description

Hook-and-Loop Cable Tie, Design Ultra-Cinch w/End Mount Grommet, Tensile Strength 50 lb., Width 0.85 In., Length 18.7 In., Color Black, Max. Bundle Dia. 5.0 In., Thickness 0.1 In., Material Nylon, Temp. Range 0 to 140 Degrees F, Package Quantity 10

Reviews