SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

20 ft L Cut-to-Length Hook-&-Loop Cable Tie BK PK 3

PANDUIT| Zoro #: G2077555| Mfr #: TTS-35R3-0

$70.41 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackMax. Bundle Dia.: 5.0"Thickness: 0.04"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2077555 Mfr #: TTS-35R3-0
Color: BlackMax. Bundle Dia.: 5.0"
Thickness: 0.04"Material: Nylon
Includes: (3) 420" RollsDesign: Cut to Length
Item: Hook-and-Loop Cable TieLength: 20 ft.
Tensile Strength: 40 lb.Temp. Range: -22 Degrees to 194 Degrees F
Width: 0.75"Country of Origin (subject to change): Germany

Description

Hook-and-Loop Cable Tie, Design Cut to Length, Tensile Strength 40 lb., Width 0.75 In., Length 20 ft., Color Black, Max. Bundle Dia. 5.0 In., Thickness 0.04 In., Material Nylon, Temp. Range -22 Degrees to 194 Degrees F, Includes (3) 420 In. Rolls, Package Quantity 3

Reviews