KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20 ft L Cut-to-Length Hook-&-Loop Cable Tie BK

PANDUIT| Zoro #: G2306087| Mfr #: TTS-20R0

$15.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.75"
Includes: Reusable Case
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2306087 Mfr #: TTS-20R0
Width: 0.75"Includes: Reusable Case
Color: BlackLength: 20 ft.
Material: NylonTemp. Range: -22 Degrees to 194 Degrees F
Item: Hook-and-Loop Cable TieMax. Bundle Dia.: 3.0"
Tensile Strength: 40 lb.Thickness: 0.04"
Design: Cut to LengthCountry of Origin (subject to change): Germany

Description

Hook-and-Loop Cable Tie, Design Tak-Tape Reusable Hook-and-Loop, Tensile Strength 40 lb., Width 0.75 In., Length 240.0 In., Color Black, Max. Bundle Dia. 3.0 In., Thickness 0.035 In., Material Nylon, Temp. Range -22 to 194 Degrees F, Includes Case

Reviews