SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

6" L Wrap Hook-&-Loop Cable Tie BK PK 10

PANDUIT| Zoro #: G1277534| Mfr #: HLSP1.5S-X0

$10.96 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMax. Bundle Dia.: 1.5"Thickness: 0.1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1277534 Mfr #: HLSP1.5S-X0
Color: BlackMax. Bundle Dia.: 1.5"
Thickness: 0.1"Material: Nylon
Design: WrapItem: Hook-and-Loop Cable Tie
Length: 6"Tensile Strength: 50 lb.
Temp. Range: 0 Degrees to 122 Degrees FWidth: 0.75"
Standards: NEC Section 300-22 (C) and (D), Flammability Rating UL 94V-2Country of Origin (subject to change): United States

Description

Hook-and-Loop Cable Tie, Design Wrap, Tensile Strength 50 lb., Width 0.75 In., Length 6.0 In., Color Black, Max. Bundle Dia. 1.5 In., Thickness 0.1 In., Material Nylon, Temp. Range 0 Degrees to 122 Degrees F, Standards NEC Section 300-22 (C) and (D), Flammability Rating UL 94V-2, Package Quantity 10

Reviews