KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

18" L Wrap Hook-&-Loop Cable Tie Maroon PK 10

PANDUIT| Zoro #: G2090331| Mfr #: HLSP5S-X12

$35.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.75"
Color: Maroon
Length: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2090331 Mfr #: HLSP5S-X12
Width: 0.75"Color: Maroon
Length: 18"Material: Nylon
Temp. Range: 0 Degrees to 122 Degrees FItem: Hook-and-Loop Cable Tie
Max. Bundle Dia.: 5.0"Tensile Strength: 50 lb.
Thickness: 0.1"Design: Wrap
Standards: NEC Section 300-22 (C) and (D), Flammability Rating UL 94V-2Country of Origin (subject to change): United States

Description

Hook-and-Loop Cable Tie, Design Tak-TY Plenum Rated Reusable Hook-and-Loop, Tensile Strength 50 lb., Width 0.75 In., Length 18.0 In., Color Maroon, Max. Bundle Dia. 5.0 In., Thickness 0.1 In., Material Nylon, Temp. Range 0 to 122 Degrees F, Standards NEC Section 300-22 (C) and (D), Flammability Rating UL 94V-2, Package Quantity 10

Reviews