*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6" L Wrap Hook-&-Loop Cable Tie Maroon PK 10

PANDUIT| Zoro #: G1690123| Mfr #: HLSP1.5S-X12

$10.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.75"
Color: Maroon
Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1690123 Mfr #: HLSP1.5S-X12
Width: 0.75"Color: Maroon
Length: 6"Material: Nylon
Temp. Range: 0 Degrees to 122 Degrees FItem: Hook-and-Loop Cable Tie
Max. Bundle Dia.: 1.5"Tensile Strength: 50 lb.
Thickness: 0.1"Design: Wrap
Standards: NEC Section 300-22 (C) and (D), Flammability Rating UL 94V-2Country of Origin (subject to change): United States

Description

Hook-and-Loop Cable Tie, Design Wrap, Tensile Strength 50 lb., Width 0.75 In., Length 6.0 In., Color Maroon, Max. Bundle Dia. 1.5 In., Thickness 0.1 In., Material Nylon, Temp. Range 0 Degrees to 122 Degrees F, Standards NEC Section 300-22 (C) and (D), Flammability Rating UL 94V-2, Package Quantity 10

Reviews