Panduit
Imlt Tie, 304 Ss, Standard, 362Mm (14.3" (100 Pack), 100PK
- Zoro #: G804859788
- Mfr #: IMLT102S-C
Hover or click to zoom Tap to zoom
Key Features
- Design - Cable Tie: Standard
- Length: 14.3 in
- Color: Natural
- Width: 0.18 in
- Tensile Strength: 125 lb
- Width - Cable Tie: 0.18
- Max. Bundle Dia.: 4
- Material: Stainless Steel
$61.99
Pk of 100, $0.62/ea
Subtotal: $61.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT MLT Wave Tie, 304 SS, Standard, 10.2 (259mm), MLT2.7WS-LP, PK 50 MLT2.7WS-LP
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK SMP16A-3X
- PANDUIT Cable Tie, Releasable, 40.1L (1019mm), E PRT12EH-C0
- PANDUIT Clamptie, Std, 12", #10, Bl, PK100 PLC3S-S10-C0
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 ABM2S-S6-D
- PANDUIT 7-13/32" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 PLT2S-M30
- PANDUIT Marker Tie, Wrap, 3.9L (99mm), Miniature PLM1M-M2
- PANDUIT Assorted Cable Ties, w/Plastic Box KP-506A-0
- PANDUIT 14-13/16" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 500 SST4H-D0
- RETYZ Releasable Tie, 20PK EVT-S08PR-HA
- RIP-TIE Heavy Duty Strap, Yellow, 1"x16", PK50 OW-16-G50-Y
- Panduit Cable Ties