Panduit
Imlt Tie, 304 Ss, Standard, 679Mm (26.8" (100 Pack), 100PK
- Zoro #: G104859389
- Mfr #: IMLT203S-C
Hover or click to zoom Tap to zoom
Key Features
- Design - Cable Tie: Standard
- Length: 26.7 in
- Color: Metallic
- Width: 0.18 in
- Tensile Strength: 125 lb
- Width - Cable Tie: 0.18
- Max. Bundle Dia.: 8
- Material: Stainless Steel
$134.99
Pk of 100, $1.35/ea
Subtotal: $134.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT 3/4" L, 5/8" W, natural Plastic Wire Clip, Package quantity: 100 ACC19-A-C
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 ABM3H-A-L
- PANDUIT Cable Tie, 14.4"L, Nylon, Black, PK250 PLB4H-TL30
- PANDUIT 4-1/4" L, 1/2" W, natural Plastic Cable Tie Mount, Locking Style: Not Applicable MTP3S-E6-C
- PANDUIT 1" L, 1" W, Black Plastic Wire Clip, Indoor/Outdoor: Indoor ACC38-A-M20
- PANDUIT 5.6" L Intermediate Cable Tie NAT PK 1000 PLT1.5I-M
- PANDUIT Cable Tie, 4.0"L (102mm), Miniature, Nyl PLT1M-L6
- PANDUIT Cable Tie, Mtl Barb, 8.0L (203mm), Intermed, Heat, BT2I-M300, PK 1000 BT2I-M300
- PANDUIT 6" L Cut-to-Length Hook-&-Loop Cable Tie BK PK 10 HLS1.5S-X0
- RIP-TIE Heavy Duty Strap, Red, 1"x22", PK50 NW-22-G50-RD
- TY-RAP 8.19" L Miniature Cable Tie BK PK 100 TY5242MX
- Panduit Cable Ties