PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

J Hook, Drop Wire, 1.31 In, PK10

PANDUIT| Zoro #: G2047604| Mfr #: JP131DW-L6

$62.29 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Cable Capacity: 1-5/16"Mounting Location: Wire, Threaded RodColor: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2047604 Mfr #: JP131DW-L6
Max. Cable Capacity: 1-5/16"Mounting Location: Wire, Threaded Rod
Color: BlueMax. Load Capacity: 28 lb.
Material: Nylon 6/6Standards: TIA/EIA 569 Compliant, UL2043 Approved
Description/Special Features: Max Cat 5e Cable Capacity 29Item: J-Hook
Mounting Type: Attaches to #12 Drop Wire or up to 3/8" Threaded RodCountry of Origin (subject to change): United States

Description

J-Hook, Mounting Location Wire, Threaded Rod, Blue, Max. Load Capacity 28 lb., Max. Cable Capacity 1-5/16 In., Material Nylon 6/6, Description/Special Features Max Cat 5e Cable Capacity 29, Mounting Type Attaches to #12 Drop Wire or up to 3/8 In. Threaded Rod, Standards TIA/EIA 569 Compliant, UL2043 Approved, Package Quantity 10

Reviews