SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

J Hook, Wall Mount, 1.31 In, PK10

PANDUIT| Zoro #: G1487227| Mfr #: JP131W-L6

$40.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: J-HookMaterial: Nylon 6/6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1487227 Mfr #: JP131W-L6
Color: BlueItem: J-Hook
Material: Nylon 6/6Max. Cable Capacity: 1-5/16"
Mounting Type: Mounting Hole 1/4" (M6)Max. Load Capacity: 28 lb.
Description/Special Features: Max Cat 5e Cable Capacity 29Mounting Location: wall
Standards: TIA/EIA 569 Compliant, UL2043 ApprovedCountry of Origin (subject to change): United States

Description

J-Hook, Mounting Location Wall, Blue, Max. Load Capacity 28 lb., Max. Cable Capacity 1-5/16 In., Material Nylon 6/6, Description/Special Features Max Cat 5e Cable Capacity 29, Mounting Type Mounting Hole 1/4 In. (M6), Standards TIA/EIA 569 Compliant, UL2043 Approved, Package Quantity 10

Reviews