PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

J Hook, Wall Mount, 4 In, PK10

PANDUIT| Zoro #: G1209835| Mfr #: JP4W-X6

$62.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Load Capacity: 115 lb.Color: BlueItem: J-Hook
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1209835 Mfr #: JP4W-X6
Max. Load Capacity: 115 lb.Color: Blue
Item: J-HookMaterial: Nylon 6/6
Standards: TIA/EIA 569 Compliant, UL2043 ApprovedDescription/Special Features: Max Cat 5e Cable Capacity 200
Mounting Type: Mounting Hole 1/4" (M6)Max. Cable Capacity: 4"
Mounting Location: wallCountry of Origin (subject to change): United States

Description

J-Hook, Mounting Location Wall, Blue, Max. Load Capacity 115 lb., Max. Cable Capacity 4 In., Material Nylon 6/6, Description/Special Features Max Cat 5e Cable Capacity 200, Mounting Type Mounting Hole 1/4 In. (M6), Standards TIA/EIA 569 Compliant, UL2043 Approved, Package Quantity 10

Reviews