BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jack, Mini Com, Cat 6, Black

PANDUIT| Zoro #: G0352597| Mfr #: CJ688TPBL

$8.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Termination Type: Punch-DownNumber of Ports: 1Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0352597 Mfr #: CJ688TPBL
Termination Type: Punch-DownNumber of Ports: 1
Material: PlasticCable Type: Category 6
Color: BlackWidth: 0.624"
Depth: 1.432"Height: 0.712"
Item: Modular JackSeries: Mini Com
For Use With: Mini-Com Faceplate and PanelsCountry of Origin (subject to change): United States

Description

Modular Jack, Mini Com Series, Category 6 Cable Type, Black, Material Plastic, For Use With Mini-Com Faceplate and Panels, Punch-Down Termination Type

Reviews