Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lockout Label, 2-1/4 In. H, PK2

  • Zoro #: G4830515
  • Mfr #: PVS0204C171Y
$1.60 78% off
$0.34 ($0.17/unit)
  • Item: Lockout Label
  • Metal Detectable: No
  • Legend Color: black
See full product details
Orders over $75 ship free.

Panduit #PVS0204C171Y Specifications

  • Zoro #: G4830515
  • Mfr #: PVS0204C171Y
Item: Lockout Label Metal Detectable: No
Legend Color: black Header: Caution
Legend/Background Color: Black/Yellow Background Color: Black, Yellow
Subject Matter: Safety Signs Legend Style: Text
Width: 4 1/2 in Material: vinyl
Header Legend Color: Yellow Shape: Rectangle
Self-Adhesive: Yes Legend: Look Out for Safety Before You Start
Header Background Color: Black Mounting Style: Adhesive
Color: Black, Yellow Write on Surface: No
Standards: RoHS Compliant Height: 2 1/4 in
Language: English Shop By: Limited-Time Deals
Country of Origin (subject to change): Costa Rica
Feedback Help us improve our product information

Description

Lockout Label, Sign Legend LOCK OUT FOR SAFETY BEFORE YOU START, Sign Legend Style Text, Package Quantity 2

Reviews of Panduit #PVS0204C171Y