SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Marker Plate, 304 Stainless, PK100

PANDUIT| Zoro #: G1419047| Mfr #: MT172-C

$64.63 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color:Item:Character Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1419047 Mfr #: MT172-C
Color: Item:
Character Size: 3/16"Material:
Thickness: Max. Lines of Text: 3
Max. Characters Per Line: 10Width:
Height: For Use With: Pan-Steel(R) MLT-S
Country of Origin (subject to change): United States

Description

Marker Plate, Material 304 Stainless Steel, Natural, Height 0.75 In., Width 1-3/4 In., Package Quantity 100

Reviews