SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Marker Plate, 316 Stainless, PK100

PANDUIT| Zoro #: G2280817| Mfr #: MMP350W38-C316

$74.72 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color:Item:Character Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2280817 Mfr #: MMP350W38-C316
Color: Item:
Character Size: 3/16"Material:
Thickness: Max. Lines of Text: 1
Max. Characters Per Line: 23Width:
Height: For Use With: Pan-Steel(R) MLT-S
Country of Origin (subject to change): United States

Description

Marker Plate, Material 316 Stainless Steel, Natural, Height 3/8 In., Width 3-1/2 In., Package Quantity 100

Reviews