PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Marker Plate, Aluminum, Natural, PK100

PANDUIT| Zoro #: G0826551| Mfr #: MMP350H-CAL

$60.69 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness:Color:Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0826551 Mfr #: MMP350H-CAL
Thickness: Color:
Item: Width:
Material: Character Size: 3/16"
For Use With: Pan-Steel(R) MLT-HHeight:
Max. Characters Per Line: 20Max. Lines of Text: 3
Country of Origin (subject to change): United States

Description

Marker Plate, Material Aluminum, Natural, Height 0.75 In., Width 3-1/2 In., Package Quantity 100

Reviews