Panduit
MLT Tie, 316 SS, Double Wrap, Extra Heav
- Zoro #: G2777488
- Mfr #: MLT4DEH-Q316
Hover or click to zoom Tap to zoom
Help us improve our
product images
$116.18
Pk of 25, $4.65/ea
Subtotal: $116.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #MLT4DEH-Q316 Specifications
- Zoro #: G2777488
- Mfr #: MLT4DEH-Q316
- UPC #: 7498344650
- Country of Origin (subject to change): United States
Description
MLT Tie, 316 SS, Double Wrap, Extra Heavy, 29.5 (749mm), .010 (.25mm) thk
Reviews of Panduit #MLT4DEH-Q316
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT Marker Tie, Wrap, 14.6L (371mm), Standar PLM4S-D6
- PANDUIT 14.9" L, Black Nylon BT4LH-TL0
- PANDUIT 19 MM/180" CABLE TIE ON ROLL, CAN BE CUT, RED 4.5MT ROLL ROHS HLM-15R2
- PANDUIT Panel Mount Tie w/o Pilot, 10.1L (257mm) SSPM2.5H-L300
- PANDUIT ALUMINUM CABLE TIES, 7.9", 50/PK, PK 50 MLT2H-LPAL
- PANDUIT Cable Tie, In-Line, 15.3L (389mm) Light IT9115-CUV6B
- PANDUIT RED STAINLSS STEEL TIE PLYSTRCOATED AISI 316 HEAVY CROSS, PK 50 423635
- PANDUIT Cable Tie, 30.55" L, Nylon, White, PK50 S31-175-L
- PANDUIT CABLE TIE 14.5" 50 LB, 4" BUNDLE DIAMETER, RED 1000/PK ROHS, PK 1000 PLT4S-M2
- TRITON PRODUCTS 4" Long Heavy Duty Natural Nylon Ties, with 18 lb Tensile Strength, 100/pk KTI-76040
- US CABLE TIES Cable Tie, 11", 50 lb, Green Nylon, 100 Pack SD11GN100
- Panduit Cable Ties